Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145108

MPN #: 18728

Little Giant° HyperLite Extension, Type IA - Extra Heavy Duty, 28ft

Product Description
Using a tall extension ladder can be intimidating, but with the right ladder, it doesn't have to be. The Little Giant® HyperLite® was designed with safety and ease of use in mind, so you can focus on the task-at-hand, rather than worrying about your ladder.

Benefits:
  • Lightweight: More speed, less fatigue. We made the HyperLite® out of lightweight fiberglass so you can move your ladder with ease
  • Spike Feet: Spike feet add extra stability on job sites and can be used in either the pad or spike foot position
  • Flat Comfort Rungs: Minimize foot fatigue. The HyperLite®'s flat rungs increase comfort while working on the ladder
Features:
  • Non-Conductive Fiberglass: Keep your feet free. The ladder's pulley was moved to the side for safety, and its double-pulleys make operation simple. Getting enough leverage to raise the ladder is fast and easy
  • Double-Pulley System: It's truly a ladder built for the trades. Made from lightweight, durable fiberglass, you can confidently work around electricity without fear of conductivity
  • Bubble Level: Having a ladder's level off by just 1 inch at the bottom causes a 9-inch lean at the top of a 19-foot ladder. The ladder's integrated bubble level helps set up for safer climbing
  • Duty Rating: Type IA - Extra Heavy Duty
  • Inside Clear Width - 14"
  • Storage Height - 174"
  • Storage Width At Base - 18"
  • Storage Depth - 6"
  • Inner Rung Depth - 1"
  • Outer Rung Depth - 1"
  • Double Rung Depth - 4"
  • Top Width: 17"
  • Extension Total Length Of Sections - 336"
  • Extension Max Reach - 328"
  • Single / Extension Highest Standing Level Max - 250"
  • Single / Extension Highest Standing Level Min - 124"
  • Single / Extension Max Working Length - 303"
  • Single / Extension Min Working Length - 173"
  • Size - 28'


PRICE
$495.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height176
Weight Capacity300 lbs
Weight50 lbs
Height to Top Step/Platform250 in
Base Width18 in
Top Width17 in

Product Details

TypeExtension Ladder
Number of Steps28
ColorGreen
Duty RatingType IA
Ladder TypeHyperlite
MaterialFiberglass
DescriptionExtension Ladder
Manufacturers Part Number18728
BrandLittle Giant

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI