SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hytrol® Stationary Floor Support MS-3-18 - 18"W - Max. Leg 15-5/8"H

Hytrol® Stationary Floor Support MS-3-18 - 18"W - Max. Leg 15-5/8"H

Item #: WBB661782

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 19-5/8 to 25-5/8
  • 23-5/8 to 35-5/8
  • 12-5/8 to 15-5/8
  • 33-5/8 to 45-5/8
  • 15-5/8 to 21-5/8

12-5/8 to 15-5/8

Minimum Quantity: 4

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hytrol® Stationary Floor Support MS-6-36 - 36"W - Max. Leg 35-5/8"H

Hytrol® Stationary Floor Support MS-6-36 - 36"W - Max. Leg 35-5/8"H

Hytrol® Stationary Floor Support MS-6-30 - 30"W - Max. Leg 35-5/8"H

Hytrol® Stationary Floor Support MS-6-30 - 30"W - Max. Leg 35-5/8"H

Hytrol® Stationary Floor Support MS-7-18 - 18"W - Max. Leg 45-5/8"H

Hytrol® Stationary Floor Support MS-7-18 - 18"W - Max. Leg 45-5/8"H

Hytrol® Stationary Floor Support MS-6-24 - 24"W - Max. Leg 35-5/8"H

Hytrol® Stationary Floor Support MS-6-24 - 24"W - Max. Leg 35-5/8"H

Hytrol® 5 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 6" Roller Centers

Hytrol® 5 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 6" Roller Centers

Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 18"W with 30" to 42"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 18"W with 30" to 42"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 24"W with 30" to 42"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 24"W with 30" to 42"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hytrol® Stationary Floor Support MS-3-18 - 18"W - Max. Leg 15-5/8"H

Used to secure conveyor to the floor. Can be used with conveyors with frame size of 3.5" x 1.5".

This product is non-cancelable and non-returnable.

Weights & Dimensions

  • Max Leg Height 15-5/8 in
  • Compatible with Conveyor Frame Size 3.5" x 1.5" Hytrol Conveyors
  • Width 18 in
  • Max Leg Height Range 0 to 20 in
  • Adjustable Height 12-5/8 to 15-5/8 in
  • Weight Capacity 1,500 lbs
  • Min Leg Height 12-5/8 in
  • Min Leg Height Range 0 to 14 in
  • Gauge 12

Product Details

  • Assembly Required Assembled
  • Type H-Brace Support
  • Brand Hytrol
  • Material Powder Coated Steel
  • Style For Hytrol Ball Transfer & Roller Conveyors
  • Manufacturers Part Number MS-3-18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hytrol® Stationary Floor Support MS-3-18 - 18"W - Max. Leg 15-5/8"H

Hytrol® Stationary Floor Support MS-3-18 - 18"W - Max. Leg 15-5/8"H

Item #: WBB661782

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant