
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Hytrol® Stationary Floor Support MS-5-18 - 18"W - Max. Leg 25-5/8"H
Used to secure conveyor to the floor. Can be used with conveyors with frame size of 3.5" x 1.5".
This product is non-cancelable and non-returnable.
Used to secure conveyor to the floor. Can be used with conveyors with frame size of 3.5" x 1.5".
This product is non-cancelable and non-returnable.
Weights & Dimensions
- Max Leg Height 25-5/8 in
- Compatible with Conveyor Frame Size 3.5" x 1.5" Hytrol Conveyors
- Width 18 in
- Max Leg Height Range 25 to 28 in
- Adjustable Height 19-5/8 to 25-5/8 in
- Weight Capacity 1,500 lbs
- Min Leg Height 19-5/8 in
- Min Leg Height Range 19 to 22 in
- Gauge 12
Product Details
- Assembly Required Assembled
- Type H-Brace Support
- Brand Hytrol
- Material Powder Coated Steel
- Style For Hytrol Ball Transfer & Roller Conveyors
- Manufacturers Part Number MS-5-18
Customer Review
Product Q & A
There are no questions for this product.

Hytrol® Stationary Floor Support MS-5-18 - 18"W - Max. Leg 25-5/8"H
$84.95
- Product Information
- Customer Review
- Product Q&A
- Accessories