- The strongest, most versatile, corrosion proof shelving system in the world
- All polymer shelving constructed of advanced polymers and Type 304 stainless corners feature removable, easy-to-clean shelf mats
- Shelves adjust in 1" increments
- Lifetime warranty against rust and corrosion
- Shelf mats include built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings"
- Starter units consist of four posts and the indicated number of MetroMax i shelves
MetroMax® i 5 Shelf, Plastic Industrial Shelving Unit, Starter, 23-3/4"W x 18-1/4"D x 74-3/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$889.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 18-1/4 in |
| Height | 74-3/16 in |
| Weight | 60 lbs |
| Unit Capacity | 2000 lbs |
Product Details
| Type | Starter Unit |
| Shelf Type | Vented |
| Shelf Capacity | 1000 lbs |
| Color | Taupe/Blue |
| Number of Shelves | 5 |
| Material | Polymer/304 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 5X317GX3 |
| Brand | MetroMax |
Warranty
| Warranty | 1 |