Metro® MetroMax i, Solid Polymer Shelf, 72"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
All polymer corrosion proof shelving constructed of advanced polymers and Type 304 stainless corners. Shelves adjust in 1" increments. One-piece solid mats offer maximum spill retention and are ideal to protect items on the bottom shelf from dirt or backsplashes from cleaning floors. Lifetime warranty against rust and corrosion. Shelf mats include built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings".
PRICE
$339.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71-3/4 in |
| Depth | 24-1/4 in |
| Height | 2-3/8 in |
| Weight | 31 lbs |
Product Details
| Assembly Required | No |
| Type | Plastic Shelf |
| Shelf Type | Flat Solid |
| Shelf Capacity | 750 lbs |
| Color | Blue |
| Finish | Plastic |
| Number of Shelves | 1 |
| Material | Polymer/304 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MX2472F |
| Brand | Metro |
Warranty
| Warranty | 1 Year |