MetroMax® i Stackable Shelf Ledge (Back) For Plastic Shelving, 59-1/8''W x 4-7/8''H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Solid design helps contain small items. Clear plastic allows light penetration and visible access to supplies. Corrosion proof. Ships assembled.
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59-1/8 in |
| Height | 4-7/8 in |
Product Details
| Type | Ledge |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Clear/Taupe |
| Brand | MetroMax |