x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors, I105, 213TCDW7001, 7 1/2HP, 3600RPM, 208-230V, 1PH, 213T FR, DP

Actual product may differ from image shown

Marathon Motors, I105, 213TCDW7001, 7 1/2HP, 3600RPM, 208-230V, 1PH, 213T FR, DP

Item #: WBB870646

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $783.00

$130.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors, I105, 213TCDW7001, 7 1/2HP, 3600RPM, 208-230V, 1PH, 213T FR, DP

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.

  • HORSEPOWER 7 1/2
  • ENCLOSURE DP
  • FRAME 213T
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 3600
  • RPM 3600
  • PHASE 1
  • MATERIAL Rolled Steel
  • VOLTAGE 208-230
  • HERTZ 60
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • SHAFT DIAMETER 1-3/8
  • ROTATION CCW
  • ENCLOSURE TYPE Open/Drip Proof
  • UL Recognized
  • CSA Yes
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER I105
  • RPM RANGE 3001-3600
  • FL AMPS 40-37
  • DESIGN Capacitor Start Induction Run
  • FL EFFICIENCY 78.5
  • MODEL NUMBER 213TCDW7001
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors, I105, 213TCDW7001, 7 1/2HP, 3600RPM, 208-230V, 1PH, 213T FR, DP

Marathon Motors, I105, 213TCDW7001, 7 1/2HP, 3600RPM, 208-230V, 1PH, 213T FR, DP

Item #: WBB870646

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant