When the challenges mount, when the ground starts moving under you, the Iron Age Solidifier is there for you. With its defined heel, polyurethane abrasion tough outsole, super strong leathers and welts, and waterproof membrane (IA5062 and IA5082 only), the Solidifier is a firm foundation.
Iron Age® IA5090 11" Pull-On Workboot, Leather, Brown, 10W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 11 in |
| Size | 10 |
Product Details
| Type | Work Boots |
| Color | Brown |
| Toe Type | Composite Toe |
| For Use With | Work |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Leather |
| Gender | Men's |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Iron Age |