Iron Age® IA5061 6" Wedge Work Boot, Leather, Brown, 10.5M
Write a Review
|
Questions & Answers (0)
Product Description
The Reinforcer. If you're a steel worker, brick layer, concrete finisher or stone fitter - this boot is it. With a durable polyurethane outsole and welted construction, the Reinforcer will walk a country mile. The leather upper stands tough against its adversaries - mortar, fly ash, and sludge. The easy-scrape wedge outsole won't track muck all over the job site or your truck at the end of the day. Its tread prevents slips, falls, and fail videos your buddy posts to the internet. The steel toe keeps your piggies safe and in style. And let's talk comfort - the Reinforcer provides it in spades with the BootBed™ removable insole. It's like break-time for your feet - all the time.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 6 in |
| Size | 10.5 |
Product Details
| Type | Work Boots |
| Color | Brown |
| Toe Type | Steel Toe |
| For Use With | Work |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Leather |
| Gender | Men's |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Iron Age |