Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC®  IBT BT80-12HC 12V 75Ah Sealed Lead Acid Battery

AJC® IBT BT80-12HC 12V 75Ah Sealed Lead Acid Battery

Item #: WBB1784176

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$425.99 up to 49% OFF

Price: $215.95

Save $10.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC®  IBT Technologies BT4-6  Sealed Lead Acid - AGM - VRLA Battery

AJC® IBT Technologies BT4-6 Sealed Lead Acid - AGM - VRLA Battery

AJC®  IBT Technologies BT12-6HR  Sealed Lead Acid - AGM - VRLA Battery

AJC® IBT Technologies BT12-6HR Sealed Lead Acid - AGM - VRLA Battery

AJC®  Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery

AJC® Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery

AJC®  Yuntong YT-645  Sealed Lead Acid - AGM - VRLA Battery

AJC® Yuntong YT-645 Sealed Lead Acid - AGM - VRLA Battery

AJC® Universal Power UB121100 (D5751) 12V 100Ah Sealed Lead Acid Battery

AJC® Universal Power UB121100 (D5751) 12V 100Ah Sealed Lead Acid Battery

AJC® Power-Sonic PS-121000 AP 12V 100Ah Sealed Lead Acid Battery

AJC® Power-Sonic PS-121000 AP 12V 100Ah Sealed Lead Acid Battery

AJC® Genesis NP75-12FR 12V 75Ah Sealed Lead Acid Battery

AJC® Genesis NP75-12FR 12V 75Ah Sealed Lead Acid Battery

AJC®  Power Patrol SLA1175 Sealed Lead Acid - AGM - VRLA Battery

AJC® Power Patrol SLA1175 Sealed Lead Acid - AGM - VRLA Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Milwaukee® 0886-20 M18™ Jobsite Fan  (Bare Tool Only)

Milwaukee® 0886-20 M18™ Jobsite Fan (Bare Tool Only)

AJC® IBT BT80-12HC 12V 75Ah Sealed Lead Acid Battery

Features:

    • AJC® Brand replacement compatible with a IBT BT80-12HC Sealed Lead Acid Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 75Ah
    • Terminals: NB
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 10.2 inches
    • Width: 6.71 inches
    • Height: 8.7 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by IBT.

Weights & Dimensions

  • Width 6.7 in
  • Length 10.2 in
  • Height 8.7 in
  • Weight 49.1 lbs

Product Details

  • Voltage 12 V
  • Amperage 75 A
  • Terminals NB
  • Compatible Part/Model Number IBT TECHNOLOGIES-BT80-12HC
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Brand AJC Battery
  • Package Quantity 1
  • Warranty 1 yr
  • Manufacturers Part Number AJC-D75S-C-0-158854
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC®  IBT BT80-12HC 12V 75Ah Sealed Lead Acid Battery

AJC® IBT BT80-12HC 12V 75Ah Sealed Lead Acid Battery

Item #: WBB1784176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant