SupremeMetal SCI-MIC-24 Ice Chest, Portable, 21"W x 23"D x 29"H
Challenger Ice Chest, portable, 21"W x 23"D x 29"H, 16" deep, includes drain w/shut off valve, crossed braced legs & casters.
Advance Tabco® SupremeMetal Ice Bin, Portable, 21"W x 23"D x 29"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,099.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 21 in |
| Height | 29 in |
| Compartment Height | 16 in |
Product Details
| Capacity | 100 Lbs. Ice |
| Package Quantity | 1 |
| Description | Portable Ice Bin |
| Series | Challenger |
| Manufacturers Part Number | SCI-MIC-24 |
| Casters | Includes 4 |
| Brand | Supreme Metal |