Cambro ICS100L131 - Ice Caddies, Dark Brown, 100 Lbs. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
This Dark Brown SlidinglidTM Ice Caddies has a Polyethylene body and thick foam insulation that hold ice for days. Will not crack, dent, bubble, chip or break. Unique sliding lid slides back and under, reducing risk of cross-contamination. Recessed well and drain shelf keep ice out of water, extending holding time. Recessed Handle on Front. 2 Swivel, 2 Locking Casters
PRICE
$889.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Depth | 30-1/4 in |
| Height | 28-3/4 in |
Product Details
| Capacity | 100 Lbs. |
| Number of Compartments | ICS100L131 |
| Color | Brown |
| Caster Type | 5 inches, 2 front swivel, 2 with brake, 2 rear fixed |
| Manufacturers Part Number | ICS100L131 |
| Brand | Cambro |