Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cambro

Model # :WBB185665

MPN #: ICS125LB131

Cambro ICS125LB131 - Ice Caddy, Dark Brown, 125 Lbs. Cap., 4 Swivel, 1 with Brake

Product Description
This Dark Brown SlidinglidTM Ice Caddies has a Polyethylene body and thick foam insulation hold ice for days. Will not crack, dent, bubble, chip or break. Unique sliding lid slides back and under, reducing risk of cross-contamination. Recessed well and drain shelf keep ice out of water, extending holding time. Recessed Handle on Front. 2 Swivel, 1 with Brake, 2 8" Easy Wheels

PRICE
$939.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth31-1/2 in
Height29-1/4 in

Product Details

Capacity125 Lbs.
Number of CompartmentsICS125LB131
ColorBrown
Caster Type5 inches front swivel, 1 with brake, 2 rear 8 inches Easy Wheels
Manufacturers Part NumberICS125LB131
BrandCambro