- Keeps cones fresh
- Protects cones from breaking
San Jamar IC2200SM Ice Cream Cone Dispenser, 30-5/8"H x 6"Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Ice Cream Cone Dispenser easily mounts onto any wall surface. Includes three easy to change gaskets that accommodate cake, sugar and waffle cones.
PRICE
$179.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 30-5/8 in |
| Diameter | 6 in |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | Wall Mount Cone Dispenser |
| Color | Black |
| Manufacturers Part Number | IC2200SM |
| Brand | San Jamar |