Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy AL12630 - Ice Cream/Food Dishers 1.25 Oz., Black

Alegacy AL12630 - Ice Cream/Food Dishers 1.25 Oz., Black

Item #: WBB343350

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Alegacy AL12612 - Ice Cream/Food Dishers 3.25 Oz., Green

Alegacy AL12612 - Ice Cream/Food Dishers 3.25 Oz., Green

Vollrath® Standard Length Squeeze Disher, 47404, Orange, 0.33 Oz. Capacity - Pkg Qty 12

Vollrath® Standard Length Squeeze Disher, 47404, Orange, 0.33 Oz. Capacity - Pkg Qty 12

Alegacy AL12624 - Ice Cream/Food Dishers 1.75 Oz., Red

Alegacy AL12624 - Ice Cream/Food Dishers 1.75 Oz., Red

Alegacy AL12620 - Ice Cream/Food Dishers 2.5 Oz., Yellow

Alegacy AL12620 - Ice Cream/Food Dishers 2.5 Oz., Yellow

Alegacy AL1268 - Ice Cream/Food Dishers 4 Oz., Gray

Alegacy AL1268 - Ice Cream/Food Dishers 4 Oz., Gray

Winco ICD-30 Ice Cream Disher W/ Plastic Handle, Size #30, Black - Pkg Qty 10

Winco ICD-30 Ice Cream Disher W/ Plastic Handle, Size #30, Black - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Aluminum Colander 16 Qt

Vollrath® Aluminum Colander 16 Qt

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Ice Cream/Food Dishers, NSF listed.

Weights & Dimensions

  • Size 30

Product Details

  • Package Quantity 1
  • Brand Alegacy
  • Material Stainless Steel/Plastic
  • Manufacturers Part Number AL12630
  • Capacity 1.25 oz
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy AL12630 - Ice Cream/Food Dishers 1.25 Oz., Black

Alegacy AL12630 - Ice Cream/Food Dishers 1.25 Oz., Black

Item #: WBB343350

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant