
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Ice Cream/Utility Spade - 9"
Constructed of stainless steel. Welded construction. Black finish. Sold in package quantity of 12. Priced each.
Constructed of stainless steel. Welded construction. Black finish. Sold in package quantity of 12. Priced each.
Product Details
- Package Quantity 12
- Brand Vollrath
- Material Stainless Steel/Plastic
- Manufacturers Part Number 47165
- Color Family Black
Weights & Dimensions
- Length 9 in
Customer Review
Product Q & A
There are no questions for this product.

Vollrath® Ice Cream/Utility Spade - 9" - Pkg Qty 12
$9.0
- Product Information
- Customer Review
- Product Q&A
- Accessories