x

Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 49-56-0082 1-1/2" Hole Dozer™ Hole Saw

Milwaukee® 49-56-0082 1-1/2" Hole Dozer™ Hole Saw

Item #: WBB379896

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $6.60

Clearance Price: $4.27

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-00-5784 6" 18 TPI The Torch™ SAWZALL® Blade (5 Pack)

Milwaukee® 48-00-5784 6" 18 TPI The Torch™ SAWZALL® Blade (5 Pack)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee® 49-56-9667 2" Hole Dozer™ Bi-Metal Hole Saw W/ 3/8" Arbor - Pkg Qty 2

Milwaukee® 49-56-9667 2" Hole Dozer™ Bi-Metal Hole Saw W/ 3/8" Arbor - Pkg Qty 2

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP MaxiFlex® Ultimate® Nitrile Coated Knit Nylon Gloves, Large, 12 Pairs

PIP MaxiFlex® Ultimate® Nitrile Coated Knit Nylon Gloves, Large, 12 Pairs

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1-1/2" Ice Hardened™ Hole Saw

Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition.

    Features:
  • Ice Hardened™cryogenically treated for up to 50% longer life
  • Optimized tooth form for up to 2X faster cutting
  • Wide, angled & offset slots for easy plug access
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150
Includes: (1) Pieces of Part Number 49-56-0082

  • BRAND Milwaukee
  • TYPE Hole Saw
  • DIAMETER INCHES 1-1/2"
  • HOLE DIAMETER 1-1/2"
  • HEIGHT 2.80
  • RPM CAST IRON 150
  • RPM S/S 115
  • RPM ALUMINUM 345
  • RPM MILD STEEL 230
  • CONSTRUCTION Bi-Metal
  • WIDTH INCHES 2.00
  • DESCRIPTION 1-1/2" Ice Hardened™ Hole Saw
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER 49-56-0082
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

$19.75

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

$6.70

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Mitutoyo Digimatic 0-6''/150MM Stainless Steel Digital Caliper

$124.95

Free Shipping

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 49-56-0082 1-1/2" Hole Dozer™ Hole Saw

Milwaukee® 49-56-0082 1-1/2" Hole Dozer™ Hole Saw

Item #: WBB379896

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant