Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB375909

MPN #: 36700.0013

Bunn Iced Tea Brewer TB3Q - 3 Gallon Quick Brew, 36700.0013

Product Description
Bunn Iced Tea Brewer - 3 Gallon Quick Brew, 36700.0013
Portable Server Sold Separately

  • Brews 16.3 to 26.7 gallons (61.7 to 101.1 litres) per hour from real tea leaves.
  • Brews directly into any style portable server.
  • Meet your volume needs; brew 3 gallons (11.36 litres) of iced tea at a time.
  • Quickbrew (Q) models for shorter brewing cycles.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • TB3 has adjustable steep time for more control over flavor extraction.
  • UL, NSF Certified
PRICE
$899.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-5/8 in
Depth22 in
Height34 in

Product Details

Tea Brewing Capacity26.7 Gallons Per Hour
TypeIced Tea Brewer
Tank Watts1680 W
Amperage14.4 A
Water Fill TypePlumbed In, Water Line Required
Capacity3GAL
Voltage120 V
MaterialStainless Steel
Watts1730 W
Manufacturers Part Number36700.0013
Power Cord Attached15 Amp-120V
BrandBunn

Compliance & Certifications

CertificationsUL, NSF