- Dispensers available in 3, 3.5, 4, and 5 gallon (11.4, 13.2, 15.1 and 18.9 litre) capacities.
- Sump dispense valve assures complete dispensing of tea.
- TDS-3, T DS-3.5 and T DS-5 models have stainless lid.
- TDO-4 and T DO-5 models have plastic lid and oval shape.
Iced Tea/Coffee Dispenser - 4 Gal./ Solid Lid, 34100.0000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-11/16 in |
| Depth | 13-11/16 in |
| Height | 19 in |
| Weight | 12 lbs |
Product Details
| Tea Brewing Capacity | 4 Gallons Per Hour |
| Type | Dispenser |
| Capacity | 4GAL |
| Handle | Side |
| Manufacturers Part Number | 34100.0000 |
| Brand | Bunn |
Compliance & Certifications
| Certifications | NSF |