Tingley® Icon Jacket - Fluorescent Yellow/Green/Black - Attached Hood, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
The Icon premium ANSI and CSA compliant breathable and high visibility outerwear - Polyurethane on 300 denier Polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal Applications: For use in environment
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-1/2 |
| Size | 2XL |
| Thickness | 12 mil |
Product Details
| Type | High Visibility Jacket |
| Reflective Tape | Yes |
| Class | ANSI Class 3 |
| Color | Green |
| Style | Icon |
| Closure Type | Zipper & Snap |
| Material | Polyurethane On Polyester |
| Front Closure | Zipper & Snap |
| Description | Icon Storm Fly Jacket |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | J24122C.2X |
| Primary Use | Cold Weather Protection |
| Brand | Tingley |