Add to list
Share
Print


Model #: WBB2888965
MPN #: J24123C.LG
Tingley® Icon Jacket, Black with Fluorescent Yellow/Green Tape, L
|
Questions & Answers (0)
PRICE
$108.95
was $145.19Save $36.24 (24.96%)
Usually ships in 4 to 7 days
Size
The Icon premium ANSI and CSA compliant breathable and high visibility jacket – polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments.
Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.
Features & Benefits:
ANSI 107 Class 1 defines the minimal level of visibility. Type O specifies Off-Roadway and Non-Roadway use.
Meets CSA Z96 requirements for high-visibility safety clothing for Canadian workers.
The SYNC System is a collection of interchangeable jackets and liners that provide the user with the versatility to customize their outerwear for their environment.
Designed to meet the ANSI 107 standard, Job Sight apparel is engineered to provide excellent daytime and nighttime visibility, superior comfort, and safety protection in the toughest work environments.
Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.
Features & Benefits:
- ANSI/ISEA 107 Type O Class 1 compliant jacket for high visibility and breathability
- CSA Z96 Class 1 Level 2 compliant jacket for high visibility and breathability
- Two-tone 2" silver reflective tape reflects light for 360° nighttime conspicuity
- Waterproof, breathable fabric for all season comfort
- Overhead shoulder design for complete freedom of movement
- Stitched and taped sealed seams for 100% waterproof protection
- Zipper/storm fly front with throat guard, seals out wind and rain
- Roll-a-way, adjustable, detachable hood in collar design for added convenience
- Full-vented cape back for improved air circulation
- D-ring access for fall protection harness
- Mesh/taffeta lining for added comfort
- Hand warmer side pockets with front cargo pockets and hook & loop closure
- Convenient front radio pocket with exterior badge holder
- Inner breast pocket with zipper closure
- Elastic cuffs with hook & loop take-up straps on sleeves
- Tapered sweep with adjustable elastic draw cord on jacket for added protection
- Dark colored fabric helps conceal dirt
- 2 Mic Tabs
- Inner attachment system to accommodate SYNC System® Liners of equivalent size
ANSI 107 Class 1 defines the minimal level of visibility. Type O specifies Off-Roadway and Non-Roadway use.
Meets CSA Z96 requirements for high-visibility safety clothing for Canadian workers.
The SYNC System is a collection of interchangeable jackets and liners that provide the user with the versatility to customize their outerwear for their environment.
Designed to meet the ANSI 107 standard, Job Sight apparel is engineered to provide excellent daytime and nighttime visibility, superior comfort, and safety protection in the toughest work environments.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.