Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2888973

MPN #: O24123C.2X

Icon™ Waterproof Breathable Overalls with Fluorescent Yellow-Green Tape, Black, 2XL

Product Description
The Icon™ premium breathable and enhanced visibility overalls - Polyurethane on 300 denier Polyester. Engineered to provide superior comfort and safety in the toughest work environments.

Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.

Features & Benefits:
  • Enhanced visibility, breathable overalls
  • CSA Z96 Class 3 Level 2 compliant overalls for high visibility and breathability when worn with Class 2 Level 2 Jacket
  • Breathable. Test Method E96
  • Loaded with premium features for multipurpose applications
  • Two-tone 2" silver reflective tape reflects light for 360° nighttime conspicuity
  • Waterproof, breathable fabric for all season comfort
  • Stitched and taped sealed seams for 100% waterproof protection
  • Heavy duty suspenders with quick release buckles and crossover
  • Hook & loop take-up straps on leg cuffs
  • Dark colored fabric helps conceal dirt
  • Take-up snaps on overall waist for adjustable fit


Meets CSA Z96 requirements for high-visibility safety clothing for Canadian workers.

PRICE
$61.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHigh Visibility Overalls
ColorBlack
Number of Pockets0
StyleIcon™
Closure TypeSnap Fly
MaterialPolyurethane on 300D Polyester
DescriptionIcon™ Waterproof Overalls
GenderUnisex
Package Quantity1
Manufacturers Part NumberO24123C.2X
WaterproofYes
BrandTingley

Compliance & Certifications

CertificationsCSA Z96 Class 3 Level 2