Worldwide Electric Corporation IEC Motor FF-Flange Kit, B3/B5 Mounting, 71 Frame
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Frame | 71 |
| Manufacturers Part Number | IEC71-FF |
| Enclosure Type | (TEFC) Totally Enclosed |
| Flange Type | FF |
| Description | IEC Motor FF-Flange Kit |
| Brand | Worldwide Electric Corporation |
Related Products
Worldwide Electric Corporation OPE General Purpose Motor, ODP, 1-1/2HP, 1800 RPM, 115/230V, 56 Frame
Worldwide Electric is a leading manufacturer of General Purpose Motors, supplying versatile, high-quality motors to distributors and OEMs. These motors power pumps, compressors, conveyors, and HVAC systems, providing efficient, reliable performance across multiple industries. Features: Open Drip Proof (ODP) Enclosure Rolled steel frame V-Ring seal on drive end (DE) Premium Efficiency in accordance with small motor rule Vacuum Pressure Impregnation (VPI) System IP23 protection NEMA MG 00001 CE Certified UL Recognized One-year warranty
Worldwide Electric manufactures IEC Metric Motors , supplying globally compliant, high-efficiency motors to distributors and OEMs for automation, manufacturing, and international industrial applications. These IEC Metric Frame Motors are specifically designed for the needs of our customers utilizing equipment manufactured overseas. Totally Enclosed Fan Cooled (TEFC) Enclosure ¼ - 25 hp | 3600, 1800, and 1200 rpm 230/460 Volt, 60 Hz 190/380 Volt, 50 Hz IP55 protection IEC60034-1 & CE Certified WorldWide Electric's IEC motors operate at IE3 Efficiency at 50 Hz and are NEMA Premium Efficient ...
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Bases are Provided with Washers. Bases are Painted with an Oven-Baked Primer for Better Contact of Customer's Paint. All "D" Bolts (Motor Mounting Bolts) are Grade 5 and Welded into Position to Prevent Spinning and "Dropping" from Slots. All "D" Bolts are Fixed to the Exact Foot Pattern of the Motor to Aid in Easier Motor Installation. Exact Drop-In Replacement for all Major Make Slide Bases. Single Adjusting Screws for Frames 56-145T. Double Adjusting Screws ...
Includes parts to convert a rigid base mounted motor to NEMA D face with base. Shaded frame indicates cast iron motor kits for 150 and 170 series motors. NOTE: The D Flange Kits can only be used on rigid base motors. They will not fit NEMA C face motors.
Worldwide Electric manufactures IEC Metric Motors , supplying globally compliant, high-efficiency motors to distributors and OEMs for automation, manufacturing, and international industrial applications. These IEC Metric Frame Motors are specifically designed for the needs of our customers utilizing equipment manufactured overseas. Totally Enclosed Fan Cooled (TEFC) Enclosure ¼ - 25 hp | 3600, 1800, and 1200 rpm 230/460 Volt, 60 Hz 190/380 Volt, 50 Hz IP55 protection IEC60034-1 & CE Certified WorldWide Electric's IEC motors operate at IE3 Efficiency at 50 Hz and are NEMA Premium Efficient ...