SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

WEG IEC TRU-METRIC™ IE2 Motor, .3718EP3EAL71, 0.5HP, 1800/1500RPM, 3PH, 230/460V, 71, TEFC

Actual product may differ from image shown

WEG IEC TRU-METRIC™ IE2 Motor, .3718EP3EAL71, 0.5HP, 1800/1500RPM, 3PH, 230/460V, 71, TEFC

Item #: WBB873851

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $345.95

Save $17.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

WEG IEC TRU-METRIC™ IE2 Motor, .3718EP3EAL71, 0.5HP, 1800/1500RPM, 3PH, 230/460V, 71, TEFC

This line is designed and built according to European IEC 34 and IEC 79 Standards. The enclosure TEFC (IP55) is ideal for indoor and outdoor applications. These motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified according to EPACT regulations (CC029A).

Weights & Dimensions

  • Dimension C 9.764 in

Product Details

  • RPM Range 1701-1800 rpm
  • Kilowatts 0.37 kW
  • Voltage 230/460//380 V
  • Mounting Location Rigid
  • Frame 71
  • Service Factor 1.15
  • Horsepower 1/2 HP
  • Enclosure Type Totally Enclosed
  • Is_Motor Yes
  • Phase 3
  • Enclosure TEFC
  • Full Load Efficiency 73.0
  • Brand WEG
  • Full Load Amps 1.06 FLA
  • Motor RPM 60 Hertz 1800 rpm
  • Hertz 60/50 Hz
  • Manufacturers Part Number .3718EP3EAL71
  • Nameplate RPM 1800 rpm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG IEC TRU-METRIC™ IE2 Motor, .3718EP3EAL71, 0.5HP, 1800/1500RPM, 3PH, 230/460V, 71, TEFC

WEG IEC TRU-METRIC™ IE2 Motor, .3718EP3EAL71, 0.5HP, 1800/1500RPM, 3PH, 230/460V, 71, TEFC

Item #: WBB873851

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant