
Actual product may differ from image shown
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
WEG IEC TRU-METRIC™ IE3 Motor, 00152ET3WAL100L, 2HP, 1200/1000RPM, 3PH, 460V, 100L, TEFC
Totally Enclosed Fan-Cooled Metric Motors IEC motors exceed NEMA premium and IE 3 efficiency levels. IP55 enclosures are excellent for use in dirty/dusty environments.
Totally Enclosed Fan-Cooled Metric Motors IEC motors exceed NEMA premium and IE 3 efficiency levels. IP55 enclosures are excellent for use in dirty/dusty environments.
Weights & Dimensions
- Dimension C 14.803 in
Product Details
- RPM Range 1101-1200 rpm
- Kilowatts 1.5 kW
- Voltage 460 V
- Mounting Location Rigid
- Frame 100L
- Service Factor 1.25
- Horsepower 2 HP
- Enclosure Type Totally Enclosed
- Is_Motor Yes
- Phase 3
- Enclosure TEFC
- Full Load Efficiency 86.5
- Brand WEG
- Full Load Amps 3.15 FLA
- Motor RPM 60 Hertz 1200 rpm
- Hertz 60/50 Hz
- Manufacturers Part Number 00152ET3WAL100L
- Nameplate RPM 1200 rpm
Customer Review
Product Q & A
There are no questions for this product.
Accessories

WEG IEC TRU-METRIC™ IE3 Motor, 00152ET3WAL100L, 2HP, 1200/1000RPM, 3PH, 460V, 100L, TEFC
$868.0
- Product Information
- Customer Review
- Product Q&A
- Accessories