
Actual product may differ from image shown
Price: $2,066.00
$344.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
WEG IEC TRU-METRIC™ IE3 Motor, 01118ET3Y160M-W22, 15HP, 1800/1500RPM, 3PH, 460V, 160M, TEFC
Totally Enclosed Fan-Cooled Metric Motors IEC motors exceed NEMA premium and IE 3 efficiency levels. IP55 enclosures are excellent for use in dirty/dusty environments.
Totally Enclosed Fan-Cooled Metric Motors IEC motors exceed NEMA premium and IE 3 efficiency levels. IP55 enclosures are excellent for use in dirty/dusty environments.
Weights & Dimensions
- Dimension C 23.543 in
Product Details
- RPM Range 1701-1800 rpm
- Kilowatts 11 kW
- Voltage 460 V
- Mounting Location Rigid
- Frame 160M
- Service Factor 1.25
- Horsepower 15 HP
- Enclosure Type Totally Enclosed
- Is_Motor Yes
- Phase 3
- Enclosure TEFC
- Full Load Efficiency 92.4
- Brand WEG
- Full Load Amps 18.2 FLA
- Motor RPM 60 Hertz 1800 rpm
- Hertz 60/50 Hz
- Manufacturers Part Number 01118ET3Y160M-W22
- Nameplate RPM 1800 rpm
Customer Review
Product Q & A
There are no questions for this product.
Accessories

WEG IEC TRU-METRIC™ IE3 Motor, 01118ET3Y160M-W22, 15HP, 1800/1500RPM, 3PH, 460V, 160M, TEFC
$2066.0
- Product Information
- Customer Review
- Product Q&A
- Accessories