Clearance
x

Take 15% off your entire order!

Offer applied at checkout

WEG IEC TRU-METRIC™ IE3 Motor, 01136ET3Y160M-W22, 15HP, 3600/3000RPM, 3PH, 460V, 160M, TEFC

Actual product may differ from image shown

WEG IEC TRU-METRIC™ IE3 Motor, 01136ET3Y160M-W22, 15HP, 3600/3000RPM, 3PH, 460V, 160M, TEFC

Item #: WBB873592

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,168.00

$361.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

WEG IEC TRU-METRIC™ IE2 Motor, .3718EP3EAL71, 0.5HP, 1800/1500RPM, 3PH, 230/460V, 71, TEFC

WEG IEC TRU-METRIC™ IE2 Motor, .3718EP3EAL71, 0.5HP, 1800/1500RPM, 3PH, 230/460V, 71, TEFC

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WEG IEC TRU-METRIC™ IE3 Motor, 01136ET3Y160M-W22, 15HP, 3600/3000RPM, 3PH, 460V, 160M, TEFC

Totally Enclosed Fan-Cooled Metric Motors IEC motors exceed NEMA premium and IE 3 efficiency levels. IP55 enclosures are excellent for use in dirty/dusty environments.

Weights & Dimensions

  • Dimension C 23.543 in

Product Details

  • RPM Range 3001-3600 rpm
  • Kilowatts 11 kW
  • Voltage 460 V
  • Mounting Location Rigid
  • Frame 160M
  • Service Factor 1.25
  • Horsepower 15 HP
  • Enclosure Type Totally Enclosed
  • Is_Motor Yes
  • Phase 3
  • Enclosure TEFC
  • Full Load Efficiency 91.7
  • Brand WEG
  • Full Load Amps 17.9 FLA
  • Motor RPM 60 Hertz 3600 rpm
  • Hertz 60/50 Hz
  • Manufacturers Part Number 01136ET3Y160M-W22
  • Nameplate RPM 3600 rpm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG IEC TRU-METRIC™ IE3 Motor, 01136ET3Y160M-W22, 15HP, 3600/3000RPM, 3PH, 460V, 160M, TEFC

WEG IEC TRU-METRIC™ IE3 Motor, 01136ET3Y160M-W22, 15HP, 3600/3000RPM, 3PH, 460V, 160M, TEFC

Item #: WBB873592

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant