Wiremold IEC5 International Plug-In Outlet Center, 5-250V IEC 320 Outlets, 10A Circuit Breaker, 11"L
Write a Review
|
Questions & Answers (0)
Product Description
Five 250V, IEC 320 outlets, gray finish, 10A single pole circuit breaker, power cord not included. Length 11' (279mm). Receptacle center-to-center 1 1/2'' (38mm). Input is provided with a male IEC320 Receptacle. Appropriate input cord must be purchased separately. Output receptacles are female IEC320. Snap-on, slide-off mounting. Power cord not included. NOTE: cULus Listed, TUV Nord Certified EN0950.
PRICE
$105.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 11" x 2" x 1-3/4" in |
| Strip Length | 11 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Snap/Slide |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Aluminum |
| Joules | 3kA |
| Manufacturers Part Number | IEC5 |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | Power Strip |
| Color | Gray |
| Amperage | 10 A |
| Series | Workstation Power Solutions |
| Overload Protection | 10A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Frequency Rating | 60Hz |
| Package Quantity | 1 |
| Surge Protection | No |
| Medical Grade | No |
| Power Indicator | No |
| USB Port | No |
| Number of Receptacles | 5 |
Compliance & Certifications
| Certifications | UL,cUL |