Add to list
Share
Print


Model #: WBB904514
MPN #: XC-9911-8793-8
3M™ Cubitron™ II Depressed Center Grinding Wheel 78466-Q 4-1/2"x 1/4"x 7/8" T27 24 Grt
|
Questions & Answers (0)
PRICE
$13.25
Ships in One Business Day
3M™ Cubitron™ II Depressed Center Grinding Wheel 66587 4-1/2"x 1/4"x 7/8" T27 24 Grit
We made our 3M™ Cubitron™ II Grinding Wheel to perform at a level that surpasses competitive wheels in both cut and life to deliver significant gains in productivity. Experience the power of 3M precision-shaped grain to provide a cool, extra-sharp, quick cut long after other wheels are consumed. A grinding wheel is a rigid resin-bonded wheel that is approximately 1/4" thick and is useful for removing welds from internal angles. Fiber discs, on the other hand, typically work best for grinding welds on flat surfaces. A grinding wheel must be run on a right angle grinder with a wheel guard that is designed specifically for the size of wheel used. Type 27 wheels have a depressed center to allow grinding at any angle without damaging the surrounding surface with the attachment. The grinding wheel must have a maximum operating speed greater than or equal to the maximum speed of the grinder used. 3M™ Cubitron™ II products have raised the bar for high-performing abrasives. Our team of 3M engineers started with 3M™ ceramic abrasive grain and used proprietary precision-shaped grain technology to maximize cutting potential. Precision-shaped grain continually fractures into super-sharp points and edges that slice cleanly through metal like a knife, rather than plowing as traditional abrasives do, ensuring extended high performance in heavy-duty production applications. The grains wear evenly and provide extra-long life and consistency with less grinding pressure. We are proud to say that Cubitron II products outcut and outlast competitive ceramic abrasives, maximizing productivity and minimizing operator fatigue.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Plate Grinding, Right Angle Grinding Metal Fabrication.
Industries Include Metal Fabrication.
We made our 3M™ Cubitron™ II Grinding Wheel to perform at a level that surpasses competitive wheels in both cut and life to deliver significant gains in productivity. Experience the power of 3M precision-shaped grain to provide a cool, extra-sharp, quick cut long after other wheels are consumed. A grinding wheel is a rigid resin-bonded wheel that is approximately 1/4" thick and is useful for removing welds from internal angles. Fiber discs, on the other hand, typically work best for grinding welds on flat surfaces. A grinding wheel must be run on a right angle grinder with a wheel guard that is designed specifically for the size of wheel used. Type 27 wheels have a depressed center to allow grinding at any angle without damaging the surrounding surface with the attachment. The grinding wheel must have a maximum operating speed greater than or equal to the maximum speed of the grinder used. 3M™ Cubitron™ II products have raised the bar for high-performing abrasives. Our team of 3M engineers started with 3M™ ceramic abrasive grain and used proprietary precision-shaped grain technology to maximize cutting potential. Precision-shaped grain continually fractures into super-sharp points and edges that slice cleanly through metal like a knife, rather than plowing as traditional abrasives do, ensuring extended high performance in heavy-duty production applications. The grains wear evenly and provide extra-long life and consistency with less grinding pressure. We are proud to say that Cubitron II products outcut and outlast competitive ceramic abrasives, maximizing productivity and minimizing operator fatigue.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Plate Grinding, Right Angle Grinding Metal Fabrication.
Industries Include Metal Fabrication.
1
1
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Elimate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.