3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F 1-1/2"Dia. TR Ceramic Grain 60 Grit - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F 1-1/2"Dia. TR Ceramic Grain 60 Grit
To save time and increase throughput, 3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F combines the convenience of the 3M™ Roloc™ Quick-Change Attachment System with 3M proprietary Precision-Shaped Grain (PSG) technology, delivering outstanding cut rates and disc life. For long life and durability, the disc is constructed with a laminated 2-ply polyester backing for wear-resistance in edge work. Because PSG contributes to an exceptionally high cut-rate with less pressure, operators can finish tough tasks faster and with less fatigue. A grinding aid incorporated on the disc makes this an outstanding product for all types of metal-it helps keep the disc cooler on stainless steel and heat-sensitive metals such as nickel alloys and titanium, thereby reducing metal discoloration/oxidation and the chance of heat-related stress cracks. 3M™ Cubitron™ II products have raised the bar for high-performing abrasives. 3M Precision-Shaped Grain outcuts and outlasts conventional ceramic industrial abrasives and requires less grinding force to achieve superior performance. The result is that operators can grind faster and complete more parts per disc with less muscle-work and fatigue. To create PSG, engineers started with 3M™ Ceramic Abrasive Grain and used proprietary technology to form the grains into triangular structures and electrostatically orient them on the backing to form sharp peaks that maximize cutting potential. These peaks slice cleanly through metal, rather than gouging or plowing as traditional abrasives do, and continuously self-sharpen as the points break off. This generates a super-fast cut and lessens heat build-up due to friction, reducing heat-related stress cracks and discoloration. PSG also wears evenly, and because the abrasive itself stays cooler and sharper, Cubitron™ II products last significantly longer than their conventional ceramic counterparts, ensuring extended high performance in production applications. 3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F is available for use with the following Roloc attachment systems: TR, TSM and TS. Please select discs with the attachment design made for your system.
Applications are Deburring, Grinding, Parting Line Removal, Prepping Metal Prior to Paint, Right Angle Grinding, Weld Cleaning, Weld Removal & Finishing.
Industries Include Metalworking.
To save time and increase throughput, 3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F combines the convenience of the 3M™ Roloc™ Quick-Change Attachment System with 3M proprietary Precision-Shaped Grain (PSG) technology, delivering outstanding cut rates and disc life. For long life and durability, the disc is constructed with a laminated 2-ply polyester backing for wear-resistance in edge work. Because PSG contributes to an exceptionally high cut-rate with less pressure, operators can finish tough tasks faster and with less fatigue. A grinding aid incorporated on the disc makes this an outstanding product for all types of metal-it helps keep the disc cooler on stainless steel and heat-sensitive metals such as nickel alloys and titanium, thereby reducing metal discoloration/oxidation and the chance of heat-related stress cracks. 3M™ Cubitron™ II products have raised the bar for high-performing abrasives. 3M Precision-Shaped Grain outcuts and outlasts conventional ceramic industrial abrasives and requires less grinding force to achieve superior performance. The result is that operators can grind faster and complete more parts per disc with less muscle-work and fatigue. To create PSG, engineers started with 3M™ Ceramic Abrasive Grain and used proprietary technology to form the grains into triangular structures and electrostatically orient them on the backing to form sharp peaks that maximize cutting potential. These peaks slice cleanly through metal, rather than gouging or plowing as traditional abrasives do, and continuously self-sharpen as the points break off. This generates a super-fast cut and lessens heat build-up due to friction, reducing heat-related stress cracks and discoloration. PSG also wears evenly, and because the abrasive itself stays cooler and sharper, Cubitron™ II products last significantly longer than their conventional ceramic counterparts, ensuring extended high performance in production applications. 3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F is available for use with the following Roloc attachment systems: TR, TSM and TS. Please select discs with the attachment design made for your system.
Applications are Deburring, Grinding, Parting Line Removal, Prepping Metal Prior to Paint, Right Angle Grinding, Weld Cleaning, Weld Removal & Finishing.
Industries Include Metalworking.
PRICE
$232.00 Sold in packages of 200 / $1.16 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | YF Weight |
| Diameter | 1-1/2 in |
Product Details
| Max RPM | 30000 rpm |
| Coat Type | Open |
| Color | Orange |
| Series | 984F |
| Disc Type | Quick Change Disc |
| Bonding Type | Resin |
| Grit | 80 |
| Backing Material | Polyester |
| Tool Compatibility | Disc Sanders |
| Manufacturers Part Number | 7000045171 |
| Grade | Medium |
| Abrasive Material | Precision Shaped Ceramic Grain |
| Attachment Type | PSA |
| Brand | 3M |
| Trademark | Cubitron II |