Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Illinois Engineered Products

Model # :WB986493

MPN #: PFG1275

PFG1275 Double Folding Gate 10'W to 12'W and 7'H In Use 7'6" Collapsed Height

Product Description
Heavy-Duty Pair Folding Security Gates

STRONGEST SECURITY GATE ON THE MARKET

Pair Folding Gates are designed to secure areas up to 24' wide without sacrificing visibility or air circulation. Gates pivot 180 degrees, moving completely out of the opening and can be installed in less than 30 minutes! Custom orders for larger sizes are available with a quick turnaround.

For smaller openings use Heavy-duty Single Folding Gates.


FEATURES:

  • Heavy-duty 14-gauge Galvanized Steel
  • Maintenance-free Galvanized Steel Construction
  • Door Jamb or Face-mounted Installation
  • Made in the USA of Recycled Steel
  • Stocked Gates Ship in 2-3 Business Days
  • Custom Gates Ship in 7-14 Business Days
PRICE
$739.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
739.00
Buy 5+ units
705.00Save $34.00 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width144 in
Height7 ft
Weight120 lbs
Folded Height90 in
Mounting Bolt Hole Diameter0.375 in
Folded Width11 in
Gauge14
Retracted Width11 in

Product Details

Assembly RequiredYes
Number of Panels2
Fillable BaseNo
ColorGray
Folding Gate TypeDouble Gate
SeriesHeavy Duty
Caster TypeSwivel
Mounting LocationUniversal
FinishGalvanized
MaterialSteel
Package Quantity2
Manufacturers Part NumberPFG1275
Number of Casters2
BrandIllinois Engineered Products

Warranty

Warranty1 yr