Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

DeWALT® Impact Ready Adaptor, DW2547IR, 1/4" Hex Shank to 1/2" Socket

DeWALT® Impact Ready Adaptor, DW2547IR, 1/4" Hex Shank to 1/2" Socket

Item #: WBB1035312

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DeWALT® Impact Ready Adaptor, DW2547IR, 1/4" Hex Shank to 1/2" Socket
  • DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

    $59.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • 29 Pc. HSS Import Black Oxide Jobbers Drill Set

    $38.95

$7.79 up to 37% OFF

Price: $4.92

Save $0.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWALT® Impact Ready Adaptor, DW2542IR, 1/4" Hex Shank to 3/8" Socket

DeWALT® Impact Ready Adaptor, DW2542IR, 1/4" Hex Shank to 3/8" Socket

Milwaukee® 48-32-4005 SHOCKWAVE™ 36-Piece Impact Driver Bit Set

Milwaukee® 48-32-4005 SHOCKWAVE™ 36-Piece Impact Driver Bit Set

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWALT® DWA1269, Cobalt Pilot Point® Drill Bit Set up to 1/2", 29 Piece Set

DeWALT® DWA1269, Cobalt Pilot Point® Drill Bit Set up to 1/2", 29 Piece Set

Free Shipping

DeWALT® Drill Bit Set, DW1167, Black Oxide, 17 Pieces, 1/16" - 1/2" Split Point Bits

DeWALT® Drill Bit Set, DW1167, Black Oxide, 17 Pieces, 1/16" - 1/2" Split Point Bits

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWALT® Impact Ready Accessory Set, DW2149G, 28 Pieces

DeWALT® Impact Ready Accessory Set, DW2149G, 28 Pieces

DeWALT® Screwdriving Set w/Toughcase®, DW2166, 45 Pieces

DeWALT® Screwdriving Set w/Toughcase®, DW2166, 45 Pieces

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

Free Shipping

29 Pc. HSS Import Black Oxide Jobbers Drill Set

29 Pc. HSS Import Black Oxide Jobbers Drill Set

Stanley 46-028 Premium Die-Cast Handle Combination Square, 12"/30CM

Stanley 46-028 Premium Die-Cast Handle Combination Square, 12"/30CM

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWALT® Impact Ready Socket Set, DW22812, 1/2" Drive, 10 Pieces

DeWALT® Impact Ready Socket Set, DW22812, 1/2" Drive, 10 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWalt Impact Ready Adaptor, DW2547IR, 1/4" Hex Shank to 1/2" Socket

Features

  • Impact Driver Rated Socket Adaptors - Best In Class Durability


Weights & Dimensions

  • Drive Size 1/4 Hex Shank to 1/2 Socket in

Product Details

  • Type Impact Bit
  • Brand DeWalt
  • Package Quantity 1
  • Description Fastener Drive Bit
  • Manufacturers Part Number DW2547IR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
10-pc Spiral Extractor & Drill Bit Set in Metal Index

10-pc Spiral Extractor & Drill Bit Set in Metal Index

Item #: B223481

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$51.95

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Item #: B1377545

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$68.95

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

Item #: B1036455

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

$59.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT® Impact Ready Adaptor, DW2547IR, 1/4" Hex Shank to 1/2" Socket

DeWALT® Impact Ready Adaptor, DW2547IR, 1/4" Hex Shank to 1/2" Socket

Item #: WBB1035312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DeWALT® Impact Ready Adaptor, DW2547IR, 1/4" Hex Shank to 1/2" Socket
    DeWALT® Impact Ready Adaptor, DW2547IR, 1/4" Hex Shank to 1/2" Socket
    DeWALT® Impact Ready Adaptor, DW2547IR, 1/4" Hex Shank to 1/2" Socket
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant