Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WIB3137227

MPN #: ITT20102

Bosch Impact Tough, 1"L, #20, Pack of 2

Product Description
Bosch Impact Tough™ Impact Driver Bits have been upgraded to deliver 10X life over standard impact bits. With an Xtended Torsion Zone, precision engineering and heat-treated manufacturing process, these bits deliver tough torque and power for longer – and with less cam out. These Impact Tough™ bits are an impact-rated line of screw driving bits, double-ended bits, nutsetters, sockets and bit holders that have been enhanced to handle a new generation of higher torque impact drivers. These bits also come with high-visibility sleeves for greater user convenience. Material: Alloy Steel

PRICE
$1.81

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Weight0 lbs
SizeT20 in
DiameterT20

Product Details

Number of Pieces2
Shank1/4
Shank TypeHex
ColorBlack
PointT20
Includes(2) Impact Tough™ 1 In. Torx#20 Insert Bits
MaterialSteel
Tip TypeTorx
BrandBosch