Bosch Impact Tough Impact Driver Bits have been upgraded to deliver 10X life over standard impact bits. With an Xtended Torsion Zone, precision engineering and heat-treated manufacturing process, these bits deliver tough torque and power for longer – and with less cam out. These Impact Tough bits are an impact-rated line of screw driving bits, double-ended bits, nutsetters, sockets and bit holders that have been enhanced to handle a new generation of higher torque impact drivers. These bits also come with high-visibility sleeves for greater user convenience. Material: Alloy Steel
Bosch Impact Tough, 2"L, #25
|
Questions & Answers (0)
Product Description
PRICE
$1.73
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Weight | 0 lbs |
| Size | T25 in |
| Diameter | T25 |
Product Details
| Number of Pieces | 1 |
| Shank | 1/4 |
| Shank Type | Hex |
| Color | Black |
| Point | T25 |
| Includes | (1) Impact Tough 2 In. Torx#25 Power Bit |
| Material | Steel |
| Tip Type | Hex |
| Brand | Bosch |