Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2397400

MPN #: E-01395

Discounted

Makita® Impact XPS™ 2-3/8" Magnetic Insert Bit Holder, Matte Nickel, Hex, 10/Pack, Bulk

|
Questions & Answers (0)
PRICE
$28.75
was $35.95
Save $7.20 (20.03%)
Out of stock, expected on or around 11/30/2022
Makita® Impact XPS™ is new innovation in fastening with insert bits and fastening accessories built for the demands of the professional contractor. The Makita® ImpactXPS 2-3/8" Magnetic Insert Bit Holder is ideal for use with ImpactXPS Power Bits (sold separately) for added holding power. The bit holder is engineered to allow the torsion section of the bit holder to flex under load, taking pressure off the bit tip for increased durability in high torque applications. The two-piece design is engineered to allow the torsion technology to fully activate. The high quality steel construction is engineered for increased durability and features a matte nickel surface for best in class corrosion resistance. Package Quantity is 10.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.