x

Take 15% off your entire order!

Offer applied at checkout

+

Makita® Impact XPS™ #2 Phillips 2" Power Bit, Matte Nickel, 25/Pack, Bulk

Makita® Impact XPS™ #2 Phillips 2" Power Bit, Matte Nickel, 25/Pack, Bulk

Item #: WBB2397366

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.60 up to 34% OFF

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Makita® Impact XPS™ is new innovation in fastening with insert bits and fastening accessories built for the demands of the professional contractor. The ImpactXPS #2 Phillips 2" Power Bits are designed exclusively for use with high-torque impact drivers, and are engineered to last up to 90-times longer than standard insert bits. High-strength steel delivers longer bit life, and the precision-fit tip is engineered to prevent "cam-out" and stripping. The torsion section of the bit flexes under load to take pressure off of the bit tip for increased durability. The high quality steel construction is engineered for increased durability and features a matte nickel surface for best in class corrosion resistance. ImpactXPS #2 Phillips 2" Power Bits are ideal for the most demanding jobs including deck building, framing, installing plywood subfloor, and more. Package Quantity is 25.

  • SCREW SIZE PH2
  • SHANK SIZE 1/4"
  • BRAND Makita
  • TYPE Power Bit
  • PACKAGE QUANTITY 25
  • LENGTH 2"
  • COLOR FINISH Matte Nickel
  • SHANK TYPE Hex
  • TIP TYPE Phillips
  • MANUFACTURERS PART NUMBER E-01080
  • SIZE #2
  • DESCRIPTION Fastener Drive Bit
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Makita® Impact XPS™ #3 Phillips 2" Power Bit, Matte Nickel, 25/Pack, Bulk

Item #: B2397413

Not Yet Rated

Ships same day.

$15.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Makita® Impact XPS™ #2 Phillips 2" Power Bit, Matte Nickel, 25/Pack, Bulk

Makita® Impact XPS™ #2 Phillips 2" Power Bit, Matte Nickel, 25/Pack, Bulk

Item #: WBB2397366

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Makita® Impact XPS™ #2 Phillips 2" Power Bit, Matte Nickel, 25/Pack, Bulk
    Makita® Impact XPS™ #2 Phillips 2" Power Bit, Matte Nickel, 25/Pack, Bulk
    Makita® Impact XPS™ #2 Phillips 2" Power Bit, Matte Nickel, 25/Pack, Bulk
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant