Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2397373

MPN #: E-00913

Discounted

Makita® Impact XPS™ #2 Phillips 2" Power Bit, Matte Nickel, 5/Pack

|
Questions & Answers (0)
PRICE
$5.20
was $6.50
Save $1.30 (20.00%)
Ships in One Business Day
Makita® Impact XPS™ is new innovation in fastening with insert bits and fastening accessories built for the demands of the professional contractor. The ImpactXPS #2 Phillips 2" Power Bits are designed exclusively for use with high-torque impact drivers, and are engineered to last up to 90-times longer than standard insert bits. High-strength steel delivers longer bit life, and the precision-fit tip is engineered to prevent "cam-out" and stripping. The torsion section of the bit flexes under load to take pressure off of the bit tip for increased durability. The high quality steel construction is engineered for increased durability and features a matte nickel surface for best in class corrosion resistance. ImpactXPS #2 Phillips 2" Power Bits are ideal for the most demanding jobs including deck building, framing, installing plywood subfloor, and more. Package Quantity is 5.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.