Vega® Impactech® 1/2" x 1/4" Socket Adapter with Ball x 2", S2 Modified Steel
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for secure fit with all impact sockets. Patented torque absorbing rings allows the adapter to be used longer to drive more fasteners without breaking. Color code size ID bands have bold colors and markings that allow users to quickly find the size they need.
PRICE
$5.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Size | 1/2 in |
Product Details
| Type | Socket Adapter |
| Drive | 1/4 |
| Material | S2 Modified Steel |
| Package Quantity | 1 |
| Shank Type | Hex |
| Manufacturers Part Number | T150ADB12 |
| Tip Type | Male Square |
| Brand | Vega |