Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3233817

MPN #: T165MN416

Vega® Impactech® 1/4" Magnetic Nutsetter x 2-9/16", S2 Modified Steel

Product Description
Magnetic nut drivers feature industrial strength magnets that lock hex head fasteners securely into place. Patented torque absorbing rings allows the nut driver to be used longer to drive more fasteners without breaking. Color code size ID bands have bold colors and markings that allow users to quickly find the size they need.

Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Patented spiral torsion zone absorbs impact and extends bit life
  • High strength industrial magnet


PRICE
$3.59

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-9/16
Size1/4 in

Product Details

TypeNutsetter
Drive1/4
MaterialS2 Modified Steel
Package Quantity1
Shank TypeHex
Manufacturers Part NumberT165MN416
Tip TypeNutsetter
BrandVega