- Made from S2 modified shock resistant steel for professional performance and durability
- Patented spiral torsion zone absorbs impact and extends bit life
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Tested to outperform all leading brands in lifecycle and tip failure testing
- The indenter is a pre set depth stop collar, which protects the drywall from damage
Vega Impactech Phillips #2 Insert Bit x 1-1/8" Drywall Indenter, S2 Steel, Gunmetal Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1.55
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 |
| Size | #2 in |
Product Details
| Type | Insert Bit |
| Drive | 1/4 |
| Finish | Gunmetal Bronze |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Phillips Insert Bit |
| Shank Type | Hex |
| Manufacturers Part Number | P128P2C |
| Tip Type | Phillips |
| Brand | Vega |