Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3233704

MPN #: T1150R1A

Vega® Impactech® Square #1 Power Bit x 6", S2 Modified Steel

Product Description
Patented torque absorbing rings allow the bit to drive more fasteners without breaking. Color code size ID bands have bold colors and markings that allow users to quickly find the bit they need. CNC machined tips give Impactech® bits the best fastener fit in the industry so you strip less screws.

Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Patented spiral torsion zone absorbs impact and extends bit life
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Tested to outperform all leading brands in lifecycle and tip failure testing


PRICE
$2.72

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Size#1 in

Product Details

TypePower Bit
Drive1/4
MaterialS2 Modified Steel
Package Quantity1
Shank TypeHex
Manufacturers Part NumberT1150R1A
Tip TypeSquare
BrandVega