Features:
- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined Tips for excellent fit in fastener recess
- Patented spiral torsion zone absorbs impact and extends bit life
Weights & Dimensions
| Length | 6 |
| Size | 10 in |
Product Details
| Type | Power Bit |
| Drive | 1/4 |
| Finish | Gunmetal Bronze |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | TORX Power Bit |
| Shank Type | Hex |
| Manufacturers Part Number | P1150T10A |
| Tip Type | TORX |
| Brand | Vega |