Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3206956

MPN #: P1150T20A

Vega Impactech TORX 20 Power Bit x 6", S2 Steel, Gunmetal Bronze

Product Description
Impactech TORX 20 Power Bit x 6 inch

Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined Tips for excellent fit in fastener recess
  • Patented spiral torsion zone absorbs impact and extends bit life


PRICE
$2.81

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Size20 in

Product Details

TypePower Bit
Drive1/4
FinishGunmetal Bronze
MaterialS2 Steel
Package Quantity1
DescriptionTORX Power Bit
Shank TypeHex
Manufacturers Part NumberP1150T20A
Tip TypeTORX
BrandVega