Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergomat

Model # :WBB1844661

MPN #: DSIL350Y-ESD-TYPE G

DuraStripe® In-Line Printing, 3"W x 50'L, Yellow, ESD PROTECTED AREA

Product Description
DuraStripe is now available with custom in-line graphics, messages or logos. Customize your workplace with DuraStripe that is relevant to your environment. DuraStripe In-Line Printing is the only floor striping that has 100% smear resistant custom graphics. DuraStripe In-Line Printing rolls are available in 50 ft. lengths and 2", 3" and 4" widths. Minimum of 3 rolls an order.

OSHA Code 1910.22(b)(2) requires that all permanent aisles and passageways be appropriately marked for pedestrian safety. DuraStripe® peel & stick walkways can bring you into immediate compliance, easily, inexpensively and efficiently. Walkways up to 24" wide are available in 10 standard colors.

Features:
  • Ideal for less perfect floors
  • Simple and easy peel & stick installation
  • No dry time, cure time, fumes or messy clean up to limit productivity
  • Backed by 2-year warranty


PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width3 in
Thickness38 mil

Product Details

LightsDSIL350-Y-ESD-TYPE G
TypeFloor Marking Tape
ColorYellow
PatternMessage
MessageESD Protected Area
MaterialPVC
DescriptionDuraStripe® In-Line Printing
Package Quantity1
Manufacturers Part NumberDSIL350Y-ESD-TYPE G
Reflective TypeNon Reflective
BrandErgomat

Warranty

Warranty2 yr