SAFETY SIGN STENCILS
Individual Character Stencils 24" "Number 4"
This durable stencil is constructed of .060 polyethylene. Simply brush or spray paint over stencil to create neat, professional letters. Easy to clean by rolling stencils to remove excess dry paint. Designed for use on pavements, walls, floors, pipes and columns.
Individual Character Stencil 24" - Number 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 24 in |
Product Details
| Manufacturers Part Number | PMC24-4 |
| Type | Individual Character Stencil |
| Description | Number 4 |
| Brand | Accuform |