Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Individual Character Stencil 4" - Number 8

Individual Character Stencil 4" - Number 8

Item #: WBB67369

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.16 up to 49% OFF

Price: $9.70

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Individual Character Stencil 12" - Number Set 0-9

Individual Character Stencil 12" - Number Set 0-9

Individual Character Stencils 8" - Number Set 0-9

Individual Character Stencils 8" - Number Set 0-9

Individual Character Stencil 4" - Number Set 0-9

Individual Character Stencil 4" - Number Set 0-9

Global Industrial™ Handicapped Parking Lot Stencil

Global Industrial™ Handicapped Parking Lot Stencil

Parking Lot Stencil 67x8 - No Parking

Parking Lot Stencil 67x8 - No Parking

Parking Lot Stencil 24x4 - No Parking

Parking Lot Stencil 24x4 - No Parking

Plant Marking Stencil 20x20 - Do Not Block

Plant Marking Stencil 20x20 - Do Not Block

Plant Marking Stencil 20x20 - Foot Prints

Plant Marking Stencil 20x20 - Foot Prints

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Guard Dog® Low Profile, 1 CH - Orange Lid/Black Base

Guard Dog® Low Profile, 1 CH - Orange Lid/Black Base

SAFETY SIGN STENCILS
Individual Character Stencils 4" "Number 8"

Create your own unique message with individual letters and number character stencils. These stencils are constructed of a durable .060 polyethylene. Simply brush or spray paint over stencil to create neat, professional letters. Easy to clean by rolling stencils to remove excess dry paint. Designed for use on pavements, walls, floors, pipes and columns.

Product Details

  • Type Individual Character Stencil
  • Brand National Marker Company
  • Description Number 8
  • Manufacturers Part Number PMC4-8

Weights & Dimensions

  • Height 4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Cotton Jersey Gloves, Brown, Men's, 1-Dozen

Global Industrial™ Cotton Jersey Gloves, Brown, Men's, 1-Dozen

Item #: 708356L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$13.75

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Item #: 954219

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$24.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Individual Character Stencil 4" - Number 8

Individual Character Stencil 4" - Number 8

Item #: WBB67369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant