Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2329701

MPN #: 104457

Busch Systems Indoor Octo Container - Paper, 32 Gallon - Graystone - 104457

Product Description
Achieve a modern look without sacrificing practicality. Eight flat sides allow for 360-degree customized labelling options. The Octo is the perfect container for large public spaces with a sleek, yet functional and durable design.

Features
  • A single stream modular container that is ideal for public spaces.
  • Eight-sided design allows for ample signage and labeling options.
  • Liner can be easily removed for servicing and cleaning.

For Indoor Use Only.

PRICE
$699.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth15-3/4 in
Height31-1/4 in
Weight34.2 lbs

Product Details

Assembly RequiredUnassembled
TypePaper Recycling Can
Number of Openings1
ColorGray
Capacity32 gal
Lid TypeOpen
MaterialPlastic
Package Quantity1
Manufacturers Part Number104457
Percent Post Consumer Recycled Content35 Percent
Container MarkingsPaper
ShapeOctagon
BrandBusch Systems