Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169405

MPN #: BA9-1230390

Baileigh Industrial® BSV-20VS-V2 20" Variable Speed Vertical Bandsaw, 2 HP, 1 Phase, 220V

Product Description
Within our lineup of vertical bandsaws, the BSV-20VS metal cutting band saw increases the capacity of our BSV-16 and adds a variable-speed pulley. Make straight and curved cuts with the vertical blade.

Features:
  • 2 hp motor runs on 220-volt single-phase power
  • Wide 20-1/2" throat depth
  • 12-3/8" maximum cutting thickness
  • Accepts standard 1/4" to 3/4" blades
  • Cast iron table can pivot front to back and left to right
  • Includes a cast iron mitering system, rip fence, and protractor to make sure your cuts are straight and repeatable
  • Variable speed from 65 to 1640 fpm allows you to adjust the speed for cutting wood, metal, and even plastic
  • Change the speed with the hand wheel (just turn right for higher speed, left for lower)
  • Digital readout lets you see the exact blade speed, so you can choose the right settings for your material and extend blade life
  • This band saw includes everything you need to cut out the center of the material without having to fix a cut through it
  • Manual shear lets you cut the blade, so you can run it through the workpiece, then weld it back together
  • Comes standard with a fully-integrated blade welder with a built-in grinder for finishing the weld joint-great for getting to the center of a cut or repairing blades
  • Thick steel plate framework minimizes vibrations to deliver accurate cuts and helps the machine last for many years
  • Air blowdown system cools the blade and keeps the saw clean from material chips and shavings
  • Halogen work light lets you see what you're cutting more clearly
  • Covered by a 1-year parts warranty


PRICE
$11,499.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-1/4
Width29-1/8 in
Height77-3/16 in
Weight1190 lbs
Table Size (L x W)21-5/8 x 23-5/8 in
Min Blade Width1/8 in
Max Blade Width3/4 in

Product Details

TypeBandsaw
Horsepower2 HP
Table Tilt2024-05-15 00:00:00 °
Blade Speed65/1640 SFPM
StyleVertical
Motor Voltage220 V
Voltage220 V
Phase1
DescriptionVertical Bandsaw
Manufacturers Part NumberBA9-1230390
Motor Horsepower2 HP
BrandBaileigh Industrial