Red Kap® Industrial Cargo Uniform Pant Black 30x30 PT88
Write a Review
|
Questions & Answers (0)
Product Description
Red Kap® Industrial Cargo Pant Black 30x30 PT88
What you need, on hand, all the time. Cargo pockets with snaps give you a reliable place to store the tools of your trade, and Touchtex technology keeps them clean and dry. Heavy-duty brass ratcheting zipper, button closure. Durable press. Two slack-style front pockets, two set-in hip pockets, left has button closure. Darts over hip pockets, two patch leg pockets with inverted center pleat, one-piece pocket flap with mitered corners, two concealed snap closures.
What you need, on hand, all the time. Cargo pockets with snaps give you a reliable place to store the tools of your trade, and Touchtex technology keeps them clean and dry. Heavy-duty brass ratcheting zipper, button closure. Durable press. Two slack-style front pockets, two set-in hip pockets, left has button closure. Darts over hip pockets, two patch leg pockets with inverted center pleat, one-piece pocket flap with mitered corners, two concealed snap closures.
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 30x30 |
Product Details
| Style | PT88 |
| Material | Cotton/Polyester |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Industrial Cargo Uniform Pant |
| Color | Black |
| Manufacturers Part Number | PT88BK3030 |
| Brand | Red Kap |