Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB825175

MPN #: 7012816675

3M™ Protecta® 1161406 Comfort Vest-Style Climbing Harness, Back & Front D-Ring, XL

Product Description
3M™ Protecta® 1161406 Comfort Vest-Style Climbing Harness, Back & Front D-Ring, XL1161406

Hardware Features
Hardware features include Quick Connect Leg Connection, Quick Connect Chest Connection, Parachute Torso Buckle, and Back and Front D rings. The Back D ring provides a general fall arrest device connection point and is included on all models of 3M™ Protecta® Comfort Vest Style Harnesses.
Regulatory and Standards Compliance
3M™ Protecta® Fall Protection Harnesses are designed for a maximum capacity of 420 lbs (190 kg), including the worker's body weight, clothing, tools and other accessories. These fall arrest systems meet the requirements of OSHA 1910.140 and 1926.502.
Quality Standards
We rigorously test all our 3M™ Fall Protection safety products to ensure they meet global industry standards established by OSHA, MSHA, CSA and CE. Our ISO 9001 2008 certification and on site ISO 17025 accredited lab demonstrates our commitment to quality and safety.
Fundamentals of Fall Protection/OSHA Regulations
Fall hazards pose a significant risk of serious injury or death for people working at height. OSHA has set safety standards that help increase safety for employees whose jobs require working at heights. A personal fall protection system is critical to worker safety at height.
OSHA compliant personal fall protection systems typically include four components:
Anchorages, as defined by OSHA, are secure fall protection anchor points for attachment of lifelines, lanyards or deceleration devices, and are designed to remain secure under the forces generated during a fall arrest event. Anchorages vary by industry, job, type of installation and structure.
Body support¬ refers to fall protection equipment that directly supports the worker's weight and maintains the body in a safe position. Worker comfort, fit and ease of use are key considerations in the selection of body support equipment – such as a full body harness – that a worker may need to wear for extended periods during a work day.
  • Replaces Manufacturer Part Number 1191268
  • Fixed D-ring reduces the need for readjustment throughout the workday
  • Specifically designed for added comfort
  • Moisture-wicking, breathable back padding with soft edging for added comfort
  • Modern design gives harness a fresh and sleek look
  • OSHA-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • Impact indicators make it easy to inspect the harness for prior damaging impact loads
  • Protected labels for long-term identification and inspection
  • Back and Front D-Rings, Back Padding, Quick-Connect Leg Connection, Quick-Connect Chest Connection
PRICE
$239.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight4 lbs
SizeXL
Tensile Strength3,600 lbs

Product Details

Ring TypeBack & Front D-Rings
Webbing MaterialPolyester
Side D RingNo
Padding LocationBack, Leg, Shoulder
Chest Connection TypeQuick Connect
MaterialPolyester Web
Manufacturers Part Number7012816675
Leg Strap BuckleQuick-Connect
Chest Strap BuckleQuick-Connect
Brand3M Protecta
TypeClimbing Harness
BeltNo
PaddingBack Pad, Shoulder Pads, Leg Pads
ColorBlack
SeriesP200 Comfort Vest
Front D-RingYes
D-Ring MaterialSteel
StyleVest
Leg Connection TypeQuick Connect
Back D-RingYes
D-RingBack, Front
DescriptionPRO™ Comfort Vest-Style Climbing Harness

Compliance & Certifications

CertificationsOSHA 1926.502